Discontinued with Replacement
CAPSCREW SS304 UNC 5/8-11X3- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SS304 UNC 5/8-11X3-

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU51000.062.0300
  • Mfr. Model # U51000.062.0300
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 980
  • Shipping Weight 0.314 lbs
Compare
Suggested Replacement Product
CAPSCREW SS304 UNC 5/8-11X3-,5/PK

Web Price : $14.41 / PACKAGE of 5

Product Details

Hex head, partial thread, grade SS304 (18-8), stainless steel, size 5/8-11 x 3, thread type UNC, thread length 1-1/2 in, head height 0.390625 in, head width 15/16 in, thread style imperial, thread direction right, Rockwell hardness B80 to C32, meets/exceeds ASME B18.2.1.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -50 Degrees - 150 Degrees C
  • Tensile Strength 85,000 - 150,000 PSI
  • Rockwell Hardness B80 - C32
  • Head Height 0.390625"
  • Head Width 15/16"
  • System of Measurement Inch
  • Dia./Thread Size 5/8"-11
  • Fastener Finish Plain
  • Fastener Length 3"
  • Fastener Industry Standards ASME B18.2.1
  • Min. Thread Length 1-1/2 po
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list