CAPSCREW SOC ST12 ZP UNC 7/8-9X3. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOC ST12 ZP UNC 7/8-9X3.

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU07001.087.0300
  • Mfr. Model # U07001.087.0300
  • UNSPSC # 99999999
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.815 lbs
Compare

Product Details

Carbon steel, zinc plated finish, size 7/8-9 x 3, drive type hex, drive size 3/4 in, thread type 9, thread style imperial, thread direction right, thread length 2.25 in, head height 1.312 in, Rockwell hardness C37 to C45, meets/exceeds ASME B18.3.

Technical Specs

  • Drive Type Hex
  • Drive Size 3/4"
  • Thread Length 2.25"
  • Thread Style Imperial
  • Rockwell Hardness C37 to C45
  • Thread Direction Right Hand
  • Head Height 1.312"
  • Item Socket Head Cap Screw
  • Temp. Range -65 Degrees F - 300 Degrees F
  • Min. Tensile Strength 170,000 psi
  • Thread Dia. 7/8"
  • Dia./Thread Size 7/8"-9
  • Head Dia. 1-5/16"
  • System of Measurement Inch
  • Basic Material Carbon Steel
  • Fastener Finish Zinc Plated
  • Material Grade Class 12
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list