Discontinued with Replacement
CAPSCREW SOC ST12 ZP UNC 1/4-20X1. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOC ST12 ZP UNC 1/4-20X1.

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU07001.025.0100
  • Mfr. Model # U07001.025.0100
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 939
  • Shipping Weight 0.021 lbs
Compare
Suggested Replacement Product
CAPSCREW SOC ST12 Z UNC 1/4-20X1.,100/PK

Web Price : $34.51 / PACKAGE of 100

Product Details

Carbon steel, zinc plated finish, size 1/4-20 x 1, drive type hex, drive size 3/16 in, thread type 20, thread style imperial, thread direction right, thread length 1 in, head height 0.375 in, Rockwell hardness C37 to C45, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -50? - 550? F
  • Drive Size 3/16"
  • Thread Length 1"
  • Drive Type Hex Socket
  • Thread Style Fully Threaded
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Dia. 3/8"
  • Thread Dia. 1/4"
  • Dia./Thread Size 1/4"-20
  • System of Measurement Inch
  • Min. Tensile Strength 170,000 PSI
  • Head Height 1/4"
  • Vented Hole Size Not Vented
  • Length 1"
  • Basic Material Steel
  • Material Grade Class 12
  • Fastener Finish Zinc Plated
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASME B18.3
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list