Discontinued with Replacement
CAPSCREW SOC ST12 UNF NO.4-48X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOC ST12 UNF NO.4-48X3/8

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU07040.011.0037
  • Mfr. Model # U07040.011.0037
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 940
  • Shipping Weight 0.002 lbs
Compare
Suggested Replacement Product
CAPSCREW SOC ST12 UNF NO.4-48X3/8,100/PK

Web Price : $11.22 / PACKAGE of 100

Product Details

Carbon steel, blank steel finish, size #4-48 x 3/8, drive type hex, drive size 3/32 in, thread type 48, thread style imperial, thread direction right, thread length 0.75 in, head height 0.183 in, head dia. 0.183 in, Rockwell hardness C37 to C45, meets/exc

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -20 Degrees - 400 Degrees F
  • Drive Size 3/32"
  • Drive Type Hex
  • Thread Length 0.75"
  • Thread Style Imperial
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Dia. 0.183"
  • Thread Dia. #4
  • Dia./Thread Size #4-48
  • Head Height 0.183"
  • Min. Tensile Strength 180,000 psi
  • System of Measurement Inch
  • Length 3/8"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Material Grade Class 12
  • Fastener Thread Type UNF (Fine)
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical
  • Fastener Industry Standards ASME B18.3

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list