Discontinued with Replacement
CAPSCREW SOC ST12 UNF 7/16-20X2. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOC ST12 UNF 7/16-20X2.

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU07040.043.0200
  • Mfr. Model # U07040.043.0200
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 941
  • Shipping Weight 0.109 lbs
Compare
Suggested Replacement Product
CAPSCREW SOC ST12 UNF 7/16-20X2.,10/PK

Web Price : $7.63 / PACKAGE of 10

Product Details

Carbon steel, blank steel finish, size 7/16-20 x 2, drive type hex, drive size 3/8 in, thread type 20, thread style imperial, thread direction right, thread length 1.38 in, head height 0.656 in, Rockwell hardness C37 to C45, meets/exceeds ASME B18.3.

Technical Specs

  • Temp. Range -20? - 400? F
  • Item Socket Head Cap Screw
  • Drive Size 3/8"
  • Drive Type Hex Socket
  • Thread Length 1-3/8"
  • Thread Style Partially Threaded
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Dia. 11/16"
  • Head Height 7/16"
  • Min. Tensile Strength 180,000 PSI
  • Dia./Thread Size 7/16"-20
  • Thread Dia. 7/16"
  • System of Measurement Inch
  • Vented Hole Size Not Vented
  • Basic Material Carbon Steel
  • Fastener Finish Black Oxide
  • Material Grade Class 12
  • Fastener Thread Type UNF (Fine)
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards ASTM A574, ANSI B18.3
  • Length 2"
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list