Discontinued with Replacement
CAPSCREW SOC ST12 UNF 1/2-20X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOC ST12 UNF 1/2-20X1/2

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU07040.050.0050
  • Mfr. Model # U07040.050.0050
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 941
  • Shipping Weight 0.071 lbs
Compare
Suggested Replacement Product
CAPSCREW SOC ST12 UNF 1/2-20X1/2,10/PK

Web Price : $14.18 / PACKAGE of 10

Product Details

Carbon steel, blank steel finish, size 1/2-20 x 1/2, drive type hex, drive size 3/8 in, thread type 20, thread style imperial, thread direction right, thread length 1.5 in, head height 0.750 in, Rockwell hardness C37 to C45, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -50 Degrees - 550 Degrees F
  • Drive Type Hex
  • Thread Length 1.5"
  • Drive Size 3/8"
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness C37 - C45
  • Min. Tensile Strength 170,000 psi
  • Head Dia. 3/4"
  • Head Height 0.750"
  • Thread Dia. 1/2"
  • System of Measurement Inch
  • Dia./Thread Size 1/2"-20
  • Length 1/2"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Material Grade Class 12
  • Fastener Thread Type UNF (Fine)
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list