Discontinued with Replacement
CAPSCREW SOC ST12 UNC NO.4-40X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOC ST12 UNC NO.4-40X3/8

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU07000.011.0037
  • Mfr. Model # U07000.011.0037
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 935
  • Shipping Weight 0.002 lbs
Compare
Suggested Replacement Product
CAPSCREW SOC ST12 UNC NO.4-40X3/8,100/PK

Web Price : $7.07 / PACKAGE of 100

Product Details

Carbon steel, blank steel finish, size #4-40 x 3/8, drive type hex, drive size 3/32 in, thread type 40, thread style imperial, thread direction right, thread length 0.75 in, head height 0.112 in, head dia. 0.183 in, Rockwell hardness C37 to C45, meets/exc

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -65? - 300? F
  • Drive Size 3/32"
  • Drive Type Hex Socket
  • Thread Length 1/4"
  • Thread Style Fully Threaded
  • Rockwell Hardness C37 - C45
  • Head Dia. 1/4"
  • Thread Direction Right Hand
  • Head Height 3/32"
  • Min. Tensile Strength 180,000 psi
  • Thread Dia. #4
  • System of Measurement Inch
  • Dia./Thread Size #4-40
  • Vented Hole Size Not Vented
  • Length 3/8"
  • Basic Material Carbon Steel
  • Fastener Finish Black Oxide
  • Material Grade Class 12
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards ANSI/ASME B18.3
  • Fastener Thread Type UNC (Coarse)
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list