Discontinued with Replacement
CAPSCREW SOC ST12 UNC 7/16-14X5.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOC ST12 UNC 7/16-14X5.1/2

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU07000.043.0550
  • Mfr. Model # U07000.043.0550
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 936
  • Shipping Weight 0.292 lbs
Compare
Suggested Replacement Product
CAPSCREW SOC ST12 UNC 7/16-14X5.1/2,5/PK

Web Price : $27.46 / PACKAGE of 5

Product Details

Carbon steel, blank steel finish, size 7/16-14 x 5-1/2, drive type hex, drive size 3/8 in, thread type 14, thread style imperial, thread direction right, thread length 1.38 in, head height 0.438 in, head dia. 0.656 in, Rockwell hardness C37 to C45, meets/

Technical Specs

  • Temp. Range -58 Degrees - 302 Degrees F
  • Item Socket Head Cap Screw
  • Drive Type Hex
  • Drive Size 3/8"
  • Thread Length 1.38"
  • Thread Style Imperial
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Height 0.438"
  • Head Dia. 0.656"
  • Min. Tensile Strength 170,000 psi
  • System of Measurement Inch
  • Thread Dia. 7/16"
  • Dia./Thread Size 7/16-14
  • Length 5-1/2"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 12
  • Fastener Thread Type UNC (Coarse)
  • Fastener Finish Blank Steel
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards ASME B18.3
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list