CAPSCREW SOC ST12 UNC 3/8-16X7.,5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CAPSCREW SOC ST12 UNC 3/8-16X7.,5/PK

FABORY

Web Price : $7.11 / PACKAGE of 5

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # EBP6ZY27
  • Mfr. Model # U07000.037.0700
  • UNSPSC # 31161518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.13 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range - 20 Degrees F to 400 Degrees F
  • Drive Size 5/16"
  • Thread Length 1-1/4"
  • Rockwell Hardness C37 to C45
  • Head Dia. 9/16"
  • Thread Dia. 3/8"
  • System of Measurement Inch
  • Basic Material Steel
  • Vented Hole Size Not Vented
  • Fastener Thread Type UNC (Coarse)
  • Screw Head Type Cylindrical
  • Length 7"
  • Class 3A
  • Drive Type Hex Socket
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Head Height 3/8"
  • Min. Tensile Strength 180,000 psi
  • Dia./Thread Size 3/8"-16
  • Material Grade Alloy Steel
  • Fastener Finish Black Oxide
  • Fastener Industry Standards ASTM A574, ASME B18.3
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list