Discontinued with Replacement
CAPSCREW SOC ST12 UNC 3/8-16X4.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOC ST12 UNC 3/8-16X4.1/2

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU07000.037.0450
  • Mfr. Model # U07000.037.0450
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 936
  • Shipping Weight 0.147 lbs
Compare
Suggested Replacement Product
CAPSCREW SOC ST12 UNC 3/8-16X4.1/2,10/PK

Web Price : $8.24 / PACKAGE of 10

Product Details

Carbon steel, blank steel finish, size 3/8-16 x 4-1/2, drive type hex, drive size 5/16 in, thread type 16, thread style imperial, thread direction right, thread length 1.25 in, head height 0.375 in, head dia. 0.562 in, Rockwell hardness C37 to C45, meets/

Technical Specs

  • Drive Size 5/16"
  • Temp. Range -50? - 550? F
  • Item Socket Head Cap Screw
  • Drive Type Hex Socket
  • Thread Length 1-1/4"
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Rockwell Hardness C37 - C45
  • Head Dia. 9/16"
  • Head Height 3/8"
  • Min. Tensile Strength 170,000 PSI
  • Dia./Thread Size 3/8"-16
  • Thread Dia. 3/8"
  • System of Measurement Inch
  • Vented Hole Size Not Vented
  • Length 4-1/2"
  • Basic Material Steel
  • Fastener Finish Black Oxide
  • Fastener Thread Type UNC (Coarse)
  • Material Grade Class 12
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards ASME B18.3
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list