Discontinued with Replacement
CAPSCREW SOC ST12 UNC 1/2-13X4.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOC ST12 UNC 1/2-13X4.1/2

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU07000.050.0450
  • Mfr. Model # U07000.050.0450
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.303 lbs
Compare
Suggested Replacement Product
CAPSCREW SOC ST12 UNC 1/2-13X4.1/2,5/PK

Web Price : $7.16 / PACKAGE of 5

Technical Specs

  • Drive Size 3/8"
  • Drive Type Hex Socket
  • Thread Style Partially Threaded
  • Thread Length 1.5"
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Height 0.5"
  • Item Socket Head Cap Screw
  • Temp. Range -50? - 550? F
  • Min. Tensile Strength 170,000 PSI
  • Thread Dia. 1/2"
  • Dia./Thread Size 1/2"-13
  • Vented Hole Size Not Vented
  • Head Dia. 3/4"
  • System of Measurement Inch
  • Length 4-1/2"
  • Basic Material Steel
  • Material Grade Class 12
  • Screw Head Type Cylindrical
  • Fastener Finish Black Oxide
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASME B18.3

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list