Discontinued with Replacement
CAPSCREW SOC ST12 UNC 1.1/4-7X3.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOC ST12 UNC 1.1/4-7X3.1/2

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU07000.125.0350
  • Mfr. Model # U07000.125.0350
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 938
  • Shipping Weight 1.989 lbs
Compare
Suggested Replacement Product
CAPSCREW SOC ST12 UNC 1.1/4-7X3.1/2

Web Price : $11.79 / EACH

Product Details

Carbon steel, blank steel finish, size 1-1/4-7 x 3-1/2, drive type hex, drive size 7/8 in, thread type 7, thread style imperial, thread direction right, thread length 3.12 in, head height 1.25 in, head dia. 1.875 in, Rockwell hardness C37 to C45, meets/ex

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -50 Degrees - 550 Degrees F
  • Drive Size 7/8"
  • Drive Type Hex
  • Thread Length 3.12"
  • Thread Style Imperial
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Dia. 1.875"
  • Head Height 1.25"
  • Min. Tensile Strength 180,000 psi
  • Thread Dia. 1-1/4"
  • System of Measurement Inch
  • Dia./Thread Size 1-1/4"-7
  • Basic Material Carbon Steel
  • Material Grade Class 12
  • Fastener Industry Standards ASME B18.3
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNC (Coarse)
  • Screw Style Socket Head Cap Screw
  • Length 3-1/2"
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list