CAPSCREW SOC ST12 UNC 1.1/2-6X16. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CAPSCREW SOC ST12 UNC 1.1/2-6X16.

FABORY

Web Price : $216.32 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # EBP26KU79
  • Mfr. Model # U07000.150.1600
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.54 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • System of Measurement Inch
  • Basic Material Steel
  • Dia./Thread Size 1-1/2"-6
  • Fastener Finish Black Oxide
  • Drive Type Hex Socket
  • Thread Style Partially Threaded
  • Thread Length 3-3/4"
  • Thread Dia. 1-1/2"
  • Head Dia. 2-1/4"
  • Rockwell Hardness C37 to C45
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical
  • Material Grade Alloy Steel
  • Length 16"
  • Fastener Thread Type UNC (Coarse)
  • Drive Size 1"
  • Thread Direction Right Hand
  • Head Height 1-1/2"
  • Vented Hole Size Not Vented
  • Temp. Range - 58 Degrees F to 302 Degrees F
  • Min. Tensile Strength 170,000 psi

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list