Discontinued with Replacement
CAPSCREW SOC SS316 UNC 5/8-11X3. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOC SS316 UNC 5/8-11X3.

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU55050.062.0300
  • Mfr. Model # U55050.062.0300
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 998
  • Shipping Weight 0.354 lbs
Compare
Suggested Replacement Product
CAPSCREW SOC SS316 UNC 5/8-11X3.,5/PK

Web Price : $96.14 / PACKAGE of 5

Technical Specs

  • Drive Size 1/2"
  • Drive Type Hex
  • Thread Length 1.75"
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness B80 to C32
  • Dia./Thread Size 5/8"-11
  • Head Height 0.625"
  • Length 3"
  • Item Socket Head Cap Screw
  • Temp. Range - 50 Degrees F - 550 Degrees F
  • Thread Dia. 5/8"
  • System of Measurement Inch
  • Head Dia. 1"
  • Min. Tensile Strength 85,000 psi
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Material Grade 316
  • Fastener Finish Plain
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list