Discontinued with Replacement
CAPSCREW SOC SS304 UNC 5/8-11X5. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOC SS304 UNC 5/8-11X5.

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU51050.062.0500
  • Mfr. Model # U51050.062.0500
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 984
  • Shipping Weight 0.529 lbs
Compare
Suggested Replacement Product
CAPSCREW SOC SS304 UNC 5/8-11X5.,5/PK

Web Price : $67.14 / PACKAGE of 5

Product Details

Stainless steel, size 5/8-11 x 5, drive type hex, drive size 1/2 in, thread type UNC, thread style imperial, thread direction right, thread length 1.75 in, head height 0.625 in, head dia. 0.938, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -65 Degrees - 300 Degrees F
  • Drive Size 1/2"
  • Drive Type Hex
  • Thread Style Imperial
  • Thread Length 1.75"
  • Rockwell Hardness B80 - C32
  • Thread Direction Right Hand
  • Head Dia. 0.938"
  • Head Height 0.625"
  • Thread Dia. 5/8"
  • Min. Tensile Strength 80,000 psi
  • System of Measurement Inch
  • Dia./Thread Size 5/8"-11
  • Length 5"
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Fastener Thread Type UNC (Coarse)
  • Material Grade 304
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards ASME B18.3

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list