Discontinued with Replacement
CAPSCREW SOC SS304 UNC 1/2-13X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOC SS304 UNC 1/2-13X5/8

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU51050.050.0062
  • Mfr. Model # U51050.050.0062
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 984
  • Shipping Weight 0.078 lbs
Compare
Suggested Replacement Product
CAPSCREW SOC SS304 UNC 1/2-13X5/8,10/PK

Web Price : $23.35 / PACKAGE of 10

Product Details

Stainless steel, size 1/2-13 x 5/8, drive type hex, drive size 3/8 in, thread type UNC, thread style imperial, thread direction right, thread length 1.5 in, head height 0.5 in, head dia. 0.75, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range 250 Degrees F
  • Drive Size 3/8"
  • Drive Type Hex
  • Thread Length 1.5"
  • Thread Style Imperial
  • Rockwell Hardness B80 - C32
  • Thread Direction Right Hand
  • Head Dia. 0.75"
  • Head Height 0.5"
  • Min. Tensile Strength 80,000 psi
  • Thread Dia. 1/2"
  • System of Measurement Inch
  • Dia./Thread Size 1/2"-13
  • Length 5/8"
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Fastener Industry Standards ASME B18.3
  • Fastener Finish Plain
  • Material Grade 304
  • Screw Head Type Cylindrical
  • Fastener Thread Type UNC (Coarse)
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list