Discontinued with Replacement
CAPSCREW SOC D912 SS A4 M3-0.5X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOC D912 SS A4 M3-0.5X40

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM55050.030.0040
  • Mfr. Model # M55050.030.0040
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1006
  • Shipping Weight 0.006 lbs
Compare
Suggested Replacement Product
CAPSCREW SOC D912 SS A4 M3-0.5X40,50/PK

Web Price : $6.52 / PACKAGE of 50

Product Details

Stainless steel, size M3-0.5 x 40, drive type hex, drive size 2.5 mm, thread type metric, thread direction right, thread length 20 mm, head height 3 mm, head dia. 5.5, meets/exceeds DIN912.

Technical Specs

  • Temp. Range -58 Degrees - 302 Degrees F
  • Item Metric Socket Head Cap Screw
  • Drive Size 2.50 mm
  • Drive Type Hex Socket
  • Thread Style Metric
  • Thread Length 20 mm
  • Thread Direction Right Hand
  • Rockwell Hardness C39 - C44
  • Head Dia. 5.5 mm
  • Min. Tensile Strength 101,500 psi
  • Head Height 3 mm
  • Thread Dia. M3
  • System of Measurement Metric
  • Dia./Thread Size M3-0.50
  • Length 40mm
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Material Grade A4
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Fastener Finish Plain
  • Fastener Industry Standards DIN 912
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list