Discontinued with Replacement
CAPSCREW SOC D912 SS A4 M16-2X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOC D912 SS A4 M16-2X30

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM55050.160.0030
  • Mfr. Model # M55050.160.0030
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1006
  • Shipping Weight 0.172 lbs
Compare
Suggested Replacement Product
CAPSCREW SOC D912 SS A4 M16-2X30,10/PK

Web Price : $15.98 / PACKAGE of 10

Product Details

Stainless steel, size M16-2 x 30, drive type hex, drive size 14 mm, thread type metric, thread direction right, thread length 30 mm, head height 16 mm, head dia. 24, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Dia./Thread Size M16-2.00
  • Fastener Finish Plain
  • Drive Type Hex Socket
  • Thread Style Metric
  • Thread Length 30 mm
  • Thread Dia. M16
  • Head Dia. 24 mm
  • Rockwell Hardness C32 - C39
  • Fastener Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical
  • Material Grade A4
  • Length 30mm
  • Fastener Thread Type Metric
  • Drive Size 14 mm
  • Thread Direction Right Hand
  • Head Height 16 mm
  • Vented Hole Size Not Vented
  • Temp. Range -58 Degrees - 302 Degrees F
  • Min. Tensile Strength 700 N/mm2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list