Discontinued with Replacement
CAPSCREW SOC D912 SS A4 M12-1.75X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOC D912 SS A4 M12-1.75X60

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM55050.120.0060
  • Mfr. Model # M55050.120.0060
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1006
  • Shipping Weight 0.142 lbs
Compare
Suggested Replacement Product
CAPSCREW SOC D912 SSA4 M12-1.75X60,25/PK

Web Price : $28.43 / PACKAGE of 25

Product Details

Stainless steel, size M12-1.75 x 60, drive type hex, drive size 10 mm, thread type metric, thread direction right, thread length 50 mm, head height 12 mm, head dia. 18, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range 250 Degrees F
  • Drive Size 10 mm
  • Drive Type Hex Socket
  • Thread Style Metric
  • Thread Length 50mm
  • Thread Direction Right Hand
  • Rockwell Hardness C39 - C44
  • Head Dia. 18 mm
  • Min. Tensile Strength 700 N/mm2
  • System of Measurement Metric
  • Head Height 12 mm
  • Dia./Thread Size M12-1.75
  • Thread Dia. M12
  • Length 60mm
  • Vented Hole Size Not Vented
  • Basic Material Stainless Steel
  • Material Grade A4
  • Fastener Finish Plain
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type Metric
  • Screw Head Type Cylindrical
  • Fastener Industry Standards DIN 912

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list