Discontinued with Replacement
CAPSCREW SOC D912 SS A2 M5-0.8X22 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOC D912 SS A2 M5-0.8X22

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM51050.050.0022
  • Mfr. Model # M51050.050.0022
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1007
  • Shipping Weight 0.01 lbs
Compare
Suggested Replacement Product
CAPSCREW SOC D912 SS A2 M5-0.8X22,50/PK

Web Price : $6.22 / PACKAGE of 50

Product Details

Stainless steel, size M5-0.8 x 22, drive type hex, drive size 4 mm, thread type metric, thread direction right, thread length 22 mm, head height 5 mm, head dia. 8.5, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range 250 Degrees F
  • Drive Size 4 mm
  • Thread Style Metric
  • Thread Length 22 mm
  • Drive Type Hex Socket
  • Thread Direction Right Hand
  • Rockwell Hardness C39 - C44
  • Head Dia. 8.5 mm
  • Head Height 5 mm
  • Min. Tensile Strength 700 N/mm2
  • System of Measurement Metric
  • Thread Dia. M5
  • Dia./Thread Size M5-0.80
  • Length 22mm
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Material Grade A2
  • Fastener Finish Plain
  • Fastener Industry Standards DIN 912
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list