Discontinued with Replacement
CAPSCREW SOC D912 SS A2 M4-0.7X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOC D912 SS A2 M4-0.7X30

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM51050.040.0030
  • Mfr. Model # M51050.040.0030
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1007
  • Shipping Weight 0.008 lbs
Compare
Suggested Replacement Product
CAPSCREW SOC D912 SS A2 M4-0.7X30,50/PK

Web Price : $6.09 / PACKAGE of 50

Product Details

Stainless steel, size M4-0.7 x 30, drive type hex, drive size 3 mm, thread type metric, thread direction right, thread length 25 mm, head height 4 mm, head dia. 7, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range 250? F
  • Drive Size 3 mm
  • Drive Type Hex Socket
  • Thread Length 30 mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C39 - C44
  • Head Height 4 mm
  • Head Dia. 7mm
  • System of Measurement Metric
  • Thread Direction Right Hand
  • Min. Tensile Strength 700 N/mm2
  • Thread Dia. M4
  • Dia./Thread Size M4-0.70
  • Vented Hole Size Not Vented
  • Length 30mm
  • Basic Material Stainless Steel
  • Material Grade A2
  • Fastener Finish Plain
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type Metric
  • Fastener Industry Standards DIN 912
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list