Discontinued with Replacement
CAPSCREW SOC D912 SS A2 M3-0.5X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOC D912 SS A2 M3-0.5X25

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM51050.030.0025
  • Mfr. Model # M51050.030.0025
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1007
  • Shipping Weight 0.004 lbs
Compare
Suggested Replacement Product
CAPSCREW SOC D912 SS A2 M3-0.5X25,50/PK

Web Price : $2.98 / PACKAGE of 50

Product Details

Stainless steel, size M3-0.5 x 25, drive type hex, drive size 2.5 mm, thread type metric, thread direction right, thread length 20 mm, head height 3 mm, head dia. 5.5, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Drive Size 2.50 mm
  • Temp. Range 250 Degrees F
  • Drive Type Hex Socket
  • Thread Length 20 mm
  • Thread Style Metric
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Head Dia. 5.5 mm
  • Thread Dia. M3
  • Min. Tensile Strength 700 N/mm2
  • Head Height 3 mm
  • Dia./Thread Size M3-0.50
  • System of Measurement Metric
  • Length 25mm
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Material Grade A2
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical
  • Fastener Industry Standards DIN 912

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list