Discontinued with Replacement
CAPSCREW SOC D912 12.9 M6-1X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOC D912 12.9 M6-1X45

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM07000.060.0045
  • Mfr. Model # M07000.060.0045
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.02 lbs
Compare
Suggested Replacement Product
CAPSCREW SOC D912 12.9 M6-1X45,100/PK

Web Price : $15.24 / PACKAGE of 100

Technical Specs

  • Thread Length 30 mm
  • Drive Type Hex
  • Drive Size 5 mm
  • Thread Style Metric
  • Thread Direction Right Hand
  • Rockwell Hardness 39 to 44
  • Head Height 6 mm
  • Item Metric Socket Head Cap Screw
  • Length 45mm
  • Head Dia. 10mm
  • Min. Tensile Strength 176,900 psi
  • Thread Dia. M6
  • Dia./Thread Size M6-1.00
  • System of Measurement Metric
  • Vented Hole Size Not Vented
  • Basic Material Carbon Steel
  • Material Grade Class 12.9
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 912
  • Screw Head Type Cylindrical
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list