CAPSCREW SOC D912 12.9 M6-1X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
Available only while supplies last. Quantities may be limited. View Replacement
This product is no longer available online. View Replacement. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

CAPSCREW SOC D912 12.9 M6-1X25

FABORY

Web Price : $8.00 per 100

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM07000.060.0025
  • Mfr. Model # M07000.060.0025
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 1.575 lbs

Technical Specs

  • Drive Type Hex Socket
  • Drive Size 5 mm
  • Thread Style Fully Threaded
  • Thread Length 25 mm
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Head Height 6 mm
  • Item Metric Socket Head Cap Screw
  • Head Dia. 10mm
  • Thread Dia. M6
  • Min. Tensile Strength 1200 N/mm2
  • Dia./Thread Size M6-1.00
  • System of Measurement Metric
  • Vented Hole Size Not Vented
  • Length 25mm
  • Basic Material Steel
  • Fastener Finish Plain
  • Material Grade Class 12.9
  • Fastener Thread Type Metric
  • Fastener Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list