Discontinued with Replacement
CAPSCREW SOC D912 12.9 M6-1X22 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOC D912 12.9 M6-1X22

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM07000.060.0022
  • Mfr. Model # M07000.060.0022
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.015 lbs
Compare
Suggested Replacement Product
CAPSCREW SOC D912 12.9 M6-1X22,100/PK

Web Price : $10.26 / PACKAGE of 100

Technical Specs

  • Drive Size 5 mm
  • Drive Type Hex
  • Thread Length 22 mm
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Head Height 6 mm
  • Thread Direction Right Hand
  • Item Metric Socket Head Cap Screw
  • Length 22mm
  • Head Dia. 10mm
  • Thread Dia. M6
  • Basic Material Carbon Steel
  • Min. Tensile Strength 176,900 psi
  • Vented Hole Size Not Vented
  • Dia./Thread Size M6-1.00
  • Material Grade Class 12.9
  • System of Measurement Metric
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards DIN 912
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list