Discontinued with Replacement
CAPSCREW SOC D912 12.9 M4-0.7X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOC D912 12.9 M4-0.7X12

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM07000.040.0012
  • Mfr. Model # M07000.040.0012
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.004 lbs
Compare
Suggested Replacement Product
CAPSCREW SOC D912 12.9 M4-0.7X12,100/PK

Web Price : $5.71 / PACKAGE of 100

Technical Specs

  • Drive Size 3 mm
  • Thread Style Fully Threaded
  • Thread Length 12mm
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Drive Type Hex Socket
  • Head Height 4 mm
  • Item Metric Socket Head Cap Screw
  • Head Dia. 7mm
  • Min. Tensile Strength 1200 N/mm2
  • Thread Dia. M4
  • Dia./Thread Size M4-0.70
  • System of Measurement Metric
  • Vented Hole Size Not Vented
  • Length 12mm
  • Basic Material Steel
  • Fastener Finish Plain
  • Fastener Industry Standards DIN 912
  • Material Grade Class 12.9
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list