Discontinued with Replacement
CAPSCREW SOC D912 12.9 M3-0.5X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOC D912 12.9 M3-0.5X20

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM07000.030.0020
  • Mfr. Model # M07000.030.0020
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.01 lbs
Compare
Suggested Replacement Product
CAPSCREW SOC D912 12.9 M3-0.5X20,100/PK

Web Price : $4.29 / PACKAGE of 100

Technical Specs

  • Drive Size 2.50 mm
  • Drive Type Hex
  • Thread Style Metric
  • Thread Length 20 mm
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 3 mm
  • Item Metric Socket Head Cap Screw
  • Length 20mm
  • Head Dia. 5.5mm
  • Thread Dia. M3
  • Min. Tensile Strength 1200 N/mm2
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 12.9
  • Dia./Thread Size M3-0.50
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Fastener Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list