Discontinued with Replacement
CAPSCREW SOC D912 12.9 M24-3X160 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOC D912 12.9 M24-3X160

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM07000.240.0160
  • Mfr. Model # M07000.240.0160
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 972
  • Shipping Weight 1.519 lbs
Compare
Suggested Replacement Product
CAPSCREW SOC D912 12.9 M24-3X160,5/PK

Web Price : $46.67 / PACKAGE of 5

Technical Specs

  • Drive Size 19 mm
  • Drive Type Hex
  • Thread Length 85mm
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 24 mm
  • Length 160mm
  • Item Metric Socket Head Cap Screw
  • Head Dia. 36mm
  • System of Measurement Metric
  • Min. Tensile Strength 1200 N/mm2
  • Thread Dia. M24
  • Dia./Thread Size M24-3.00
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 12.9
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards DIN 912

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list