Discontinued with Replacement
CAPSCREW SOC D912 12.9 M22-2.5X110 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOC D912 12.9 M22-2.5X110

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM07000.220.0110
  • Mfr. Model # M07000.220.0110
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 972
  • Shipping Weight 0.935 lbs
Compare
Suggested Replacement Product
CAPSCREW SOC D912 12.9 M22-2.5X110,5/PK

Web Price : $42.37 / PACKAGE of 5

Technical Specs

  • Drive Type Hex
  • Drive Size 17 mm
  • Thread Length 70mm
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 22 mm
  • Item Metric Socket Head Cap Screw
  • Length 110mm
  • Head Dia. 33mm
  • Min. Tensile Strength 1200 N/mm2
  • Thread Dia. M22
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 12.9
  • Dia./Thread Size M22-2.50
  • Fastener Finish Blank Steel
  • Fastener Thread Type Metric
  • Fastener Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list