Discontinued with Replacement
CAPSCREW SOC D912 12.9 M2-0.4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOC D912 12.9 M2-0.4X4

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM07000.020.0004
  • Mfr. Model # M07000.020.0004
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.001 lbs
Compare
Suggested Replacement Product
CAPSCREW SOC D912 12.9 M2-0.4X4,100/PK

Web Price : $7.38 / PACKAGE of 100

Technical Specs

  • Drive Type Hex
  • Drive Size 1.5 mm
  • Thread Length 4mm
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Thread Direction Right Hand
  • Head Height 2 mm
  • Length 4mm
  • Item Metric Socket Head Cap Screw
  • Head Dia. 3.8mm
  • Thread Dia. M2
  • Min. Tensile Strength 176,900 psi
  • Basic Material Carbon Steel
  • System of Measurement Metric
  • Vented Hole Size Not Vented
  • Dia./Thread Size M2-0.40
  • Material Grade Class 12.9
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 912
  • Fastener Thread Type Metric
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list