!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
CAPSCREW SOC D912 12.9 M12-1.75X80

CAPSCREW SOC D912 12.9 M12-1.75X80

APPROVED VENDOR

CAPSCREW SOC D912 12.9 M12-1.75X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAPSCREW SOC D912 12.9 M12-1.75X80

CAPSCREW SOC D912 12.9 M12-1.75X80

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBM07000.120.0080
  • Mfr. Model # M07000.120.0080
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.178 lbs
Suggested Replacement Product
CAPSCREW SOC D912 12.9 M12-1.75X80,25/PK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.59 / PACKAGE of 25

EHC: EHC :

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Drive Type Hex Socket
  • Material 12.9 Steel
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • System of Measurement Metric
  • Drive Size 10 mm
  • Head Height 12 mm
  • Rockwell Hardness C39 - C44
  • Thread Type Metric

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list