Discontinued with Replacement
CAPSCREW SOC D912 12.9 M12-1.75X220 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOC D912 12.9 M12-1.75X220

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM07000.120.0220
  • Mfr. Model # M07000.120.0220
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 971
  • Shipping Weight 0.456 lbs
Compare
Suggested Replacement Product
CAPSCRW SOC D912 12.9 M12-1.75X220,10/PK

Web Price : $56.28 / PACKAGE of 10

Technical Specs

  • Drive Size 10 mm
  • Thread Length 50mm
  • Drive Type Hex
  • Thread Style Metric
  • Rockwell Hardness 39 to 44
  • Head Height 12 mm
  • Thread Direction Right Hand
  • Length 220mm
  • Item Metric Socket Head Cap Screw
  • Head Dia. 18mm
  • Min. Tensile Strength 1200 N/mm2
  • Thread Dia. M12
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Dia./Thread Size M12-1.75
  • Material Grade Class 12.9
  • Fastener Thread Type Metric
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list