CAPSCREW SKT 2/56 X 1IN 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SKT 2/56 X 1IN 18-8

STAR

http://catalogue.grainger.ca/2017?hybris=true
  • Item # SFS1S2C100
  • Mfr. Model # 1S2C100
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.47 lbs
Compare

Product Details

18.8 stainless steel socket head cap screw. Size 2-56 x 1 inch.

Technical Specs

  • Thread Length 1"
  • Item Cap Screws
  • Thread Dia. #2
  • Dia./Thread Size #2-56
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Screw Style Socket Head Cap Screw
  • Material Grade 18-8

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list