CAPSCREW HEX HD 1/2-20 NF X 2 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW HEX HD 1/2-20 NF X 2 1/2

STAR

http://catalogue.grainger.ca/2017?hybris=true
  • Item # SFS1H50F250
  • Mfr. Model # 1H50F250
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs
Compare

Product Details

18.8 stainless steel fine thread cap screw. Size 1/2-20 x 2-1/2 inches.

Technical Specs

  • Fastener Length 2-1/2"
  • System of Measurement Inch
  • Dia./Thread Size 1/2"-20
  • Item Cap Screws
  • Head Type Hexagonal

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list