CAPSCREW HEX GR8 NC 3/4X14IN BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

CAPSCREW HEX GR8 NC 3/4X14IN BULK

PROFAST'NERS

Clearance Price :
$339.32 per 100

Your Price :
$13.57

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # PFSBCSH8C34-14IN
  • Mfr. Model # BCSH8C34-14IN
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.81 lbs

Product Details

Grade 8 UNC cap screw with plain finish. Size: 3/4 x 14 inch.

Technical Specs

  • Item Hex Head Cap Screws
  • Tensile Strength 150,000 PSI
  • Head Type Hexagonal
  • Rockwell Hardness 32/38-C
  • Head Height 0.4555" - 0.524"
  • Head Width 1-1/8"
  • Proof Load 12,000 PSI
  • Fastener Finish Plated Steel
  • Fastener Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Length 14"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list