CAPSCREW HEX GR5 NF 1/4X3-1/2 PLTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW HEX GR5 NF 1/4X3-1/2 PLTD

PROFAST'NERS

http://catalogue.grainger.ca/2017?hybris=true
  • Item # PFSCSH5F14-312P
  • Mfr. Model # CSH5F14-312P
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs
Compare

Product Details

Hex head cap screw, grade 5, NF. Size: 1/4 x 3-1/2 inch.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Seal Material Steel
  • Rockwell Hardness 25/34-C
  • Tensile Strength 120,000 PSI
  • Head Height 0.150" - 0.188"
  • Head Width 7/16"
  • Proof Load 85,000 PSI
  • Fastener Finish Plated Steel
  • Fastener Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Fastener Length 3-1/2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list