Discontinued with Replacement
CAPSCREW GR.8 YP UNF 5/8-18X9-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW GR.8 YP UNF 5/8-18X9-1/2

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU04360.062.0950
  • Mfr. Model # U04360.062.0950
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 915
  • Shipping Weight 0.869 lbs
Compare
Suggested Replacement Product
CAPSCREW GR.8 YP UNF 5/8-18X9-1/2,5/PK

Web Price : $109.09 / PACKAGE of 5

Product Details

Hex head, partial thread, grade 8, carbon steel, yellow passivated finish, size 5/8-18 x 9-1/2, thread type 18, thread length 1-3/4 in, head height 0.390625 in, head width 15/16 in, thread style imperial, thread direction right, Rockwell hardness C33 to C

Technical Specs

  • Tensile Strength 150,000 PSI
  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Rockwell Hardness C33 - C39
  • System of Measurement Inch
  • Head Width 15/16"
  • Proof Load 120,000 PSI
  • Head Height 0.390625"
  • Dia./Thread Size 5/8"-18
  • Fastener Finish Zinc Yellow
  • Fastener Industry Standards ASME B18.2.1
  • Fastener Length 9-1/2"
  • Min. Thread Length 1-1/2 po
  • Basic Material Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list