Discontinued with Replacement
CAPSCREW GR.8 YP UNF 1-1/8-12X2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW GR.8 YP UNF 1-1/8-12X2-1/2

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU04360.112.0250
  • Mfr. Model # U04360.112.0250
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 915
  • Shipping Weight 1.061 lbs
Compare
Suggested Replacement Product
CAPSCREW GR.8 YP UNF 1-1/8-12X2-1/2,5/PK

Web Price : $33.26 / PACKAGE of 5

Product Details

Hex head, full thread, grade 8, material carbon steel, yellow passivated finish, size 1-1/8-12 x 2-1/2, thread type 12, thread length 2-1/2 in, head height 0.6875 in, head width 1-11/16 in, thread style imperial, thread direction right, Rockwell hardness

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 150,000 PSI
  • Rockwell Hardness C33 - C39
  • Head Height 0.6875"
  • Head Width 1-11/16"
  • Proof Load 120,000 PSI
  • System of Measurement Inch
  • Dia./Thread Size 1-1/8-12
  • Fastener Finish Zinc Yellow
  • Fastener Industry Standards ASME B18.2.1
  • Fastener Length 2-1/2"
  • Min. Thread Length 2-1/2 po
  • Basic Material Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list