Discontinued with Replacement
CAPSCREW GR.8 YP UNC 1/2-13X4- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW GR.8 YP UNC 1/2-13X4-

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU04104.050.0400
  • Mfr. Model # U04104.050.0400
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 910
  • Shipping Weight 0.255 lbs
Compare
Suggested Replacement Product
CAPSCREW GR.8 YP UNC 1/2-13X4-,5/PK

Web Price : $4.66 / PACKAGE of 5

Product Details

Hex head, partial thread, grade 8, carbon steel, yellow passivated finish, size 1/2-13 x 4, thread type UNC, thread length 1-1/4 in, head height 0.3125 in, head width 3/4 in, thread style imperial, thread direction right, Rockwell hardness C33 to C39, meets/exceeds ASME B18.2.1.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Tensile Strength 150,000 PSI
  • Head Type Hexagonal
  • Rockwell Hardness C33 - C39
  • Head Width 3/4"
  • Head Height 5/16"
  • System of Measurement Inch
  • Dia./Thread Size 1/2"-13
  • Proof Load 120,000 PSI
  • Fastener Finish Zinc Yellow
  • Fastener Industry Standards ASME B18.2.1
  • Fastener Length 4"
  • Min. Thread Length 1-1/4"
  • Basic Material Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list