Discontinued with Replacement
CAPSCREW GR.8 UNS 1--14X2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW GR.8 UNS 1--14X2-1/2

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU04160.101.0250
  • Mfr. Model # U04160.101.0250
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 913
  • Shipping Weight 0.816 lbs
Compare
Suggested Replacement Product
CAPSCREW GR.8 UNS 1--14X2-1/2,5/PK

Web Price : $30.29 / PACKAGE of 5

Technical Specs

  • Head Type Hexagonal
  • Tensile Strength 150,000 PSI
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Rockwell Hardness C33 - C39
  • Head Height 39/64"
  • Head Width 1-1/2"
  • Proof Load 120,000 PSI
  • Fastener Finish Blank Steel
  • Fastener Industry Standards ASME B18.2.1
  • Fastener Length 2-1/2"
  • Min. Thread Length 2-4/9"
  • Item Hex Head Cap Screw
  • System of Measurement Inch
  • Basic Material Steel
  • Dia./Thread Size 1"-14

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list