Discontinued with Replacement
CAPSCREW GR.8 UNC 7/8-9X6- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW GR.8 UNC 7/8-9X6-

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU04100.087.0600
  • Mfr. Model # U04100.087.0600
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 908
  • Shipping Weight 1.187 lbs
Compare
Suggested Replacement Product
CAPSCREW GR.8 UNC 7/8-9X6-

Web Price : $5.22 / EACH

Product Details

Hex head, partial thread, grade 8, carbon steel, blank steel finish, size 7/8-9 x 6, thread type UNC, Thread length 2 in, head height 0.546875 in, head width 1-5/16 in, thread style imperial, thread direction right, Rockwell hardness C33 to C39, meets/exceeds ASME B18.2.1.

Technical Specs

  • Item Hex Head Cap Screw
  • Basic Material Steel
  • Dia./Thread Size 7/8"-9
  • Fastener Industry Standards ASME B18.2.1
  • Min. Thread Length 2"
  • Head Width 1-5/16"
  • Proof Load 120,000 PSI
  • Rockwell Hardness C33 - C39
  • System of Measurement Inch
  • Fastener Finish Blank Steel
  • Fastener Length 6"
  • Head Type Hexagonal
  • Head Height 35/64"
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Tensile Strength 150,000 PSI

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list