!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
CAPSCREW GR.5 ZP UNF 9/16-18X2-1/2

CAPSCREW GR.5 ZP UNF 9/16-18X2-1/2

APPROVED VENDOR

CAPSCREW GR.5 ZP UNF 9/16-18X2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAPSCREW GR.5 ZP UNF 9/16-18X2-1/2

CAPSCREW GR.5 ZP UNF 9/16-18X2-1/2

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBU01062.056.0250
  • Mfr. Model # U01062.056.0250
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.212 lbs
Suggested Replacement Product
CAPSCREW GR.5 ZP UNF 9/16-18X2-1/2,10/PK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.75 / PACKAGE of 10

EHC: EHC :

Product Details

Hex head, partial thread, grade 5, carbon steel, zinc plated finish, size 9/16-18 x 2-1/2, thread Type UNF, thread length 1-3/8 in, head height 0.359375 in, head width 13/16 in, thread style imperial, thread direction right, Rockwell hardness C19 to C30, meets/exceeds ASME B18.2.1.

Technical Specs

  • Item Hex Head Cap Screw
  • Finish ELVZ (Zinc Plated)
  • Fastener Length 2-1/2"
  • Head Height 0.359375"
  • Rockwell Hardness C19 - C30
  • Thread Style Imperial
  • Thread Type UNF
  • Material Carbon Steel
  • Thread Direction Right Hand
  • Head Width 13/16"
  • Tensile Strength 105,000 - 120,000 PSI
  • System of Measurement Inch
  • Type Partial Thread

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list