CAPSCREW GR.5 ZP UNC 1/2-13X4-,5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CAPSCREW GR.5 ZP UNC 1/2-13X4-,5/PK

FABORY

Web Price : $5.48 / PACKAGE of 5

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # EBP23KZ79
  • Mfr. Model # U01200.050.0400
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.225 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hex
  • Tensile Strength 105,000 to 120,000 psi
  • Rockwell Hardness C19 to C30
  • Head Width 3/4"
  • Head Height 5/16"
  • Proof Load 74,000 to 85,000 psi
  • Min. Thread Length 1-1/4"
  • System of Measurement Inch
  • Basic Material Steel
  • Material Grade Grade 5
  • Fastener Finish Zinc Plated
  • Dia./Thread Size 1/2"-13
  • Fastener Thread Style Partially Threaded
  • Fastener Thread Type UNC (Coarse)
  • Fastener Thread Direction Right Hand
  • Fastener Industry Standards ASME B18.2.1
  • Fastener Length 4"
  • Cap Screw Type Hex Head Cap Screw

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list