Discontinued with Replacement
CAPSCREW GR.5 UNC 7/8-9X9- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW GR.5 UNC 7/8-9X9-

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU01000.087.0900
  • Mfr. Model # U01000.087.0900
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 897
  • Shipping Weight 1.645 lbs
Compare
Suggested Replacement Product
CAPSCREW GR.5 UNC 7/8-9X9-

Web Price : $9.94 / EACH

Product Details

Hex head, partial thread, grade 5, carbon steel, blank steel finish, size 7/8-9 x 9, thread type UNC, Thread length 2-1/4 in, head height 0.546875 in, head width 1-5/16 in, thread style imperial, thread direction right, Rockwell hardness C19 to C30, meets/exceeds ASME B18.2.1.

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Tensile Strength 105,000 - 120,000 PSI
  • Rockwell Hardness C19 - C30
  • Head Height 0.546875"
  • Proof Load 74,000 - 85,000 PSI
  • Head Width 1-5/16"
  • Dia./Thread Size 7/8"-9
  • System of Measurement Inch
  • Fastener Finish Blank Steel
  • Fastener Industry Standards ASME B18.2.1
  • Fastener Length 9"
  • Min. Thread Length 2-1/4 po
  • Basic Material Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list