Discontinued with Replacement
CAPSCREW GR-2 UNC 1/4-20X1- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW GR-2 UNC 1/4-20X1-

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU08200.025.0100
  • Mfr. Model # U08200.025.0100
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 916
  • Shipping Weight 0.018 lbs
Compare
Suggested Replacement Product
CAPSCREW GR-2 UNC 1/4-20X1-,100/PK

Web Price : $8.51 / PACKAGE of 100

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Tensile Strength 60,000 to 74,000 PSI
  • Rockwell Hardness B70 to B100
  • Head Width 7/16"
  • Head Height 0.15625"
  • Proof Load 33,000 to 55,000 PSI
  • Fastener Finish Blank Steel
  • Fastener Industry Standards ASME B18.2.1
  • Fastener Length 1"
  • Item Hex Head Cap Screw
  • Min. Thread Length 3/4 po
  • Basic Material Steel
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-20

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list