Discontinued with Replacement
CAPSCREW FLT ST12 UNF 5/8-18X2. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW FLT ST12 UNF 5/8-18X2.

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU07566.062.0200
  • Mfr. Model # U07566.062.0200
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 944
  • Shipping Weight 0.173 lbs
Compare
Suggested Replacement Product
CAPSCREW FLT ST12 UNF 5/8-18X2.,5/PK

Web Price : $22.82 / PACKAGE of 5

Product Details

Carbon steel, blank steel finish, size 5/8-18 x 2, drive type hex, drive size 3/8 in, thread type UNF, thread style imperial, thread direction right, thread length 1.75 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 3/8"
  • Drive Type Hex
  • Thread Length 1.75"
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness C37 - C44
  • Head Height 5/8"
  • Head Dia. 1"
  • Min. Tensile Strength 135,000 psi
  • Thread Dia. 5/8"
  • System of Measurement Inch
  • Dia./Thread Size 5/8"-18
  • Length 2"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Fastener Industry Standards ASME B18.3
  • Fastener Finish Blank Steel
  • Material Grade Class 12
  • Fastener Thread Type UNF (Fine)
  • Screw Head Type Flat
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list