Discontinued with Replacement
CAPSCREW FLT ST12 UNF 5/16-24X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW FLT ST12 UNF 5/16-24X1/2

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU07566.031.0050
  • Mfr. Model # U07566.031.0050
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 944
  • Shipping Weight 0.015 lbs
Compare
Suggested Replacement Product
CAPSCREW FLT ST12 UNF 5/16-24X1/2,100/PK

Web Price : $23.37 / PACKAGE of 100

Product Details

Carbon steel, blank steel finish, size 5/16-24 x 1/2, drive type hex, drive size 3/16 in, thread type UNF, thread style imperial, thread direction right, thread length 1.12 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Type Hex Socket
  • Temp. Range -58? - 302? F
  • Drive Size 3/16"
  • Thread Length 1/2"
  • Thread Style Partially Threaded
  • Rockwell Hardness C37 - C44
  • Thread Direction Right Hand
  • Head Dia. 7/16"
  • Head Height 5/16"
  • System of Measurement Inch
  • Thread Dia. 5/16"
  • Min. Tensile Strength 135,000 PSI
  • Dia./Thread Size 5/16"-24
  • Vented Hole Size Not Vented
  • Length 1/2"
  • Basic Material Alloy Steel
  • Fastener Finish Blank Steel
  • Material Grade Class 12
  • Fastener Thread Type UNF (Fine)
  • Fastener Industry Standards ASME B18.3
  • Screw Head Type Flat
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list