Discontinued with Replacement
CAPSCREW FLT SS304 UNC NO.10-24X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW FLT SS304 UNC NO.10-24X5/8

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU51060.019.0062
  • Mfr. Model # U51060.019.0062
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 985
  • Shipping Weight 0.005 lbs
Compare
Suggested Replacement Product
CAPSCW FLT SS304 UNC NO.10-24X5/8,100/PK

Web Price : $11.46 / PACKAGE of 100

Product Details

Stainless steel, size #10-24 x 5/8, drive type hex, drive size 1/8 in, thread type UNC, thread style imperial, thread direction right, thread length 0.88 in, head dia. 0.411, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -65 Degrees - 300 Degrees F
  • Drive Size 1/8"
  • Drive Type Hex
  • Thread Length 0.88"
  • Rockwell Hardness B80 - C32
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Head Dia. 0.411"
  • Head Height 1/16"
  • Min. Tensile Strength 80,000 psi
  • System of Measurement Inch
  • Thread Dia. #10
  • Dia./Thread Size 10"-24
  • Length 5/8"
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Material Grade 304
  • Fastener Finish Plain
  • Fastener Industry Standards ASME B18.3
  • Screw Head Type Flat
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type UNC (Coarse)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list