Discontinued with Replacement
CAPSCREW FLT SS304 UNC 1/2-13X3.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW FLT SS304 UNC 1/2-13X3.1/2

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU51060.050.0350
  • Mfr. Model # U51060.050.0350
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 985
  • Shipping Weight 0.184 lbs
Compare
Suggested Replacement Product
CAPSCREW FLT SS304 UNC 1/2-13X3.1/2,5/PK

Web Price : $18.63 / PACKAGE of 5

Product Details

Stainless steel, size 1/2-13 x 3-1/2, drive type hex, drive size 5/16 in, thread type UNC, thread style imperial, thread direction right, thread length 1.5 in, head dia. 0.938, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Dia./Thread Size 1/2"-13
  • Fastener Finish Plain
  • Drive Type Hex
  • Thread Style Imperial
  • Thread Length 1.5"
  • Thread Dia. 1/2"
  • Head Dia. 0.938"
  • Rockwell Hardness B80 - C32
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat
  • Material Grade 304
  • Length 3-1/2"
  • Fastener Thread Type UNC (Coarse)
  • Drive Size 5/16"
  • Thread Direction Right Hand
  • Head Height 1/2"
  • Vented Hole Size Not Vented
  • Temp. Range -58 Degrees - 302 Degrees F
  • Min. Tensile Strength 85,000 psi

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list