Discontinued with Replacement
CAPSCREW FLT I10642 10.9 M4-0.7X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW FLT I10642 10.9 M4-0.7X30

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM07400.040.0030
  • Mfr. Model # M07400.040.0030
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1024
  • Shipping Weight 0.008 lbs
Compare
Suggested Replacement Product
CAPSCRW FLT I10642 10.9 M4-0.7X30,100/PK

Web Price : $6.50 / PACKAGE of 100

Technical Specs

  • Drive Type Hex
  • Drive Size 2.50 mm
  • Thread Style Metric
  • Thread Length 25 mm
  • Rockwell Hardness 32 to 39
  • Thread Direction Right Hand
  • Head Height 2.48 mm
  • Dia./Thread Size M4-0.70
  • Item Metric Socket Flat Head Cap Screw
  • Length 30mm
  • Head Dia. 8.96mm
  • Min. Tensile Strength 1000 N/mm2
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • System of Measurement Metric
  • Thread Dia. M4
  • Material Grade Class 10.9
  • Fastener Thread Type Metric
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 7991
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list